Motor, 3PH, 5HP, 1200,230/460V, TE VFD VT, 5 hp HP, 215TC Frame, 230V, 460V Voltage

  • Mfr # H5V3BC

  • Zoro # G0405953


product price:  $1,019.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

HP
5 hp
Nameplate RPM
1170 RPM
Voltage
230V, 460V
Motor Mounting Type
Foot Mount
Full Load Amps
14/7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H5V3BC
Zoro #
G0405953
UPC #
786382030803
Country of Origin
Mexico

Details

Item
Motor,3PH,5HP,1200,230/460V,TE VFD VT
HP
5 hp
Nameplate RPM
1170 RPM
Voltage
230V, 460V
Motor Mounting Type
Foot Mount
Full Load Amps
14/7 A
Frame
215TC
Motor Enclosure Design
TEFC
Phase
3
No. of Speeds
1
Hz
60 Hz
Motor Frame Material
Cast Iron
Nominal Efficiency
0.902

Description

Motor,3PH,5HP,1200,230/460V,TE VFD VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.