Motor, 3PH, 5HP, 3600, 208-230/460V, ODP JM

  • Mfr # DJ5P1DM

  • Zoro # G0406400


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
5 hp
Nameplate RPM
3,520
Frame
182JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ5P1DM
Zoro #
G0406400
UPC #
786382092405
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/4 in
Length Less Shaft
11 3/4 in
Shaft Dia.
7/8 in
Overall Length
16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
5 hp
Nameplate RPM
3,520
Frame
182JM
Voltage
208-230/460V AC
RPM Range
3,001-3,600
Voltage Compatibility
190V AC, 208V AC, 230V AC, 380V AC, 460V AC
Nominal Efficiency
88.5 %
Ins. Class
F
Standards
CE
Full Load Amps
13.8-12.5/6.2 A
Motor Service Factor
1.15
Motor Frame Material
Rolled Steel
Hz
60/50 Hz
Motor Application
Pump
Motor Bearings
Ball
Phase
Three
Motor Mounting Type
Rigid Base
Motor Sub Application
Close-Coupled Pump
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C

Description

Close-Coupled Pump Motor, 5 hp, 3,520, 208-230/460V AC, 182JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 3,001-3,600, Rigid Base, Voltage Compatibility 190V AC, 208V AC, 230V AC, 380V AC, 460V AC, Phase Three, Pump, Close-Coupled Pump, 60/50 Hz, 13.8-12.5/6.2 A, Ins. Class F, Length Less Shaft 11 3/4 in, 40 Degrees C, Ball, Premium Efficient, Motor Frame Material Rolled Steel, Keyed, Nominal Efficiency 88.5 Percent, Overall Length 16 in, Shaft Length 4 1/4 in, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.