Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 5HP, 3600, 208-230/460V, WD TC

  • Mfr # WD5P1DC

  • Zoro # G0406349


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
2,880-3,515
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD5P1DC
Zoro #
G0406349
UPC #
786382106539
Country of Origin
Mexico

Dimensions

Overall Length
18 13/16 in
Shaft Length
2 3/8 in
Shaft Dia.
1 1/8 in
Body Dia.
8.9 in
Length Less Shaft
16 7/16 in
Stud Size
1/2"-13
Bolt Circle Dia.
7 1/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
2,880-3,515
Voltage
208-230/460V AC
Frame
184
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Full Load Amps
13.3-11.8/5.9 A
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Standards
BISSC, USDA
Nameplate RPM
3,515 RPM
Motor Application
Food Processing, General Purpose
Motor Mounting Type
Rigid Base
Shaft Material
416
Ins. Class
F
Motor Mounting Position
All Angle
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
CC Number
CC030A
NEMA Design
B
Motor Bearings
Ball
Nominal Efficiency
89.5 %
Motor Sub Application
Bakery
Finish
Epoxy-Coated
Full Load Amps @ 50Hz
13.3-11.8/5.9 A
No. of Speeds
1
HP @ 50Hz
5 hp
Mounting Stud Pattern
1/2-13 x 0.75
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
208-230/460
Weight
85 lb
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Inverter Rating
4:1
Usable @ 200V
Not Usable at 200V
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 3,515 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.3-11.8/5.9 A, 184 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.