Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 7.5HP, 1800, 208-230/460V, ODP JM

  • Mfr # DJ7P2DM

  • Zoro # G0406942


product price: $790.64
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
7 1/2
Nameplate RPM
1,765
Frame
213JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ7P2DM
Zoro #
G0406942
UPC #
786382092153
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
17 3/4 in

Details

Item
Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
7 1/2
Nameplate RPM
1,765
Frame
213JM
Voltage
208-230/460V AC
Motor Frame Material
Steel
Hz
60/50
Ins. Class
F
Standards
CSA Certified, UR
Full Load Amps
20.2-18.5/9.3
Nominal Efficiency
91 %
Motor Mounting Type
Rigid Base
CC Number
CC030A
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Phase
Three
Conduit Box Position
F1
Bearing Protection
Double Shields
Usable @ 208V
Yes
Weight
90 lb
Max. SF Amps
23.4-21.0/10.5
NEMA Design
B
HP @ 50Hz
7 1/2
Max. Ambient Temp.
40 Degrees C
Full Load Amps @ 50Hz
20.2-18.5/9.3
Service Factor @ 50Hz
1.15
No. of Speeds
1
Duty Cycle
Continuous
Regreasable Bearings
Regreasable Bearings
RPM @ 50Hz
1,765/1,450
Voltage @ 50Hz
190V, 208-230/460V

Description

Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 213JM, Hz 60/50, Full Load Amps 20.2-18.5/9.3, Full Load Amps @ 50Hz 20.2-18.5/9.3, HP 7 1/2, HP @ 50Hz 7 1/2, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 23.4-21.0/10.5, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.