Zoro Homepage

Motor, 3PH, 7.5HP, 1800, 575V, TE JP

  • Mfr # UJ7P2GP

  • Zoro # G0399075


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,765
Frame
213
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ7P2GP
Zoro #
G0399075
UPC #
786382106164
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
15 5/8 in
Overall Length
23 3/4 in
Body Dia.
11.3 in
Height
10 1/4 in
Bolt Circle Dia.
3/4 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 213, Hz 60 Hz, Full Load Amps 7.2, Height 10 1/4 in, HP 7 1/2, Ins. Class F, Length Less Shaft 15 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 9.0, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.