Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 75HP, 3600, 230/460V, EFF 92.4

  • Mfr # FF75E1EV

  • Zoro # G0407554


product price: $7,066.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
75
Nameplate RPM
3,560/2,965
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF75E1EV
Zoro #
G0407554
UPC #
786382096519
Country of Origin
Mexico

Dimensions

Shaft Length
8 1/8 in
Overall Length
34 3/8 in
Length Less Shaft
26 1/4 in
Shaft Dia.
1 5/8 in
Body Dia.
20 in
Bolt Circle Dia.
11 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
75
Nameplate RPM
3,560/2,965
Voltage
230/460V AC
Frame
364JP
Ins. Class
F
Motor Service Factor
1.15
CC Number
CC030A
Full Load Amps
172.0/86.0
No. of Speeds
1
Standards
UL Listed
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
93 %
Motor Application
Pump
Motor Sub Application
Fire Pump
Hz
60/50
Motor Mounting Position
Horizontal
Phase
Three
Bearing Protection
Double Shields
Usable @ 200V
Yes
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3,560/2,965
HP @ 50Hz
75
Regreasable Bearings
Regreasable Bearings
NEMA Design
B
Voltage @ 50Hz
230/460V
Duty Cycle
Continuous
Full Load Amps @ 50Hz
172.0/86.0
Part Winding Start Capable
Yes
Max. SF Amps
200.0/100.0
Weight
420 lb

Description

Pump Motor, Bearing Protection Double Shields, Body Dia. 20 in, Bolt Circle Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 364JP, Hz 60/50, Full Load Amps 172.0/86.0, Full Load Amps @ 50Hz 172.0/86.0, HP 75, HP @ 50Hz 75, Ins. Class F, Length Less Shaft 26 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 200.0/100.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.