Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 75HP, 3600, 575V, EFF 94.1

  • Mfr # FF75E1GS

  • Zoro # G0399419


product price: $5,508.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
75
Nameplate RPM
3,560
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF75E1GS
Zoro #
G0399419
UPC #
786382027070
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 in
Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in
Overall Length
26 1/2 in
Height
18 5/16 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
75
Nameplate RPM
3,560
Voltage
575V AC
Frame
364TS
Ins. Class
F
Motor Service Factor
1.15
Phase
Three
Motor Sub Application
Fire Pump
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Application
Pump
CC Number
CC030A
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Full Load Amps
69.0
Nominal Efficiency
93 %
Standards
UL Listed
Part Winding Start Capable
Yes
NEMA Design
B
Regreasable Bearings
Regreasable Bearings
Weight
430 lb
Bearing Protection
Double Shields
Motor Frame Material
Cast Iron
Duty Cycle
Continuous
Max. SF Amps
80.0
Conduit Box Position
F1

Description

Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 364TS, Hz 60 Hz, Full Load Amps 69.0, Height 18 5/16 in, HP 75, Ins. Class F, Length Less Shaft 23 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 80.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.