Motor, 40Hp, 1780Rpm, 324T, Odp, Tri/3, 40 hp HP, 324T Frame, 208-230/460V; 190/380V Voltage

  • Mfr # D40P2D

  • Zoro # G6462692


product price:  $3,045.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
40 hp
Nameplate RPM
1780 / 1475 RPM
Voltage
208-230/460V; 190/380V
Motor Mounting Type
Horz-Footed
Full Load Amps
102-91/46 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D40P2D
Zoro #
G6462692
UPC #
00786382096762
Country of Origin
Mexico

Dimensions

Overall Length
27.2 in

Details

Item
Motor,40Hp,1780Rpm,324T,Odp,Tri/3
HP
40 hp
Nameplate RPM
1780 / 1475 RPM
Voltage
208-230/460V; 190/380V
Motor Mounting Type
Horz-Footed
Full Load Amps
102-91/46 A
Frame
324T
Motor Bearings
6211-2Z-J/C3,6311-2Z-J/C3
Motor Service Factor
1.15
Motor Enclosure Design
ODP
Phase
Three
Hz
50/60 Hz
Ins. Class
F
Nominal Efficiency
94.1%
Standards
EE, NEMA Premium
NEMA Design
B
Duty Cycle
Continuous
Kw
29.84 kW

Description

Motor,40Hp,1780Rpm,324T,Odp,Tri/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.