Three-Phase Motor, 50 HP, 365T Frame, 400V, 460V Voltage, 1,190 Nameplate RPM

  • Mfr # CD50P3F
  • Zoro # G7730999
product price: 
$
5,063.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
1,190
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
59.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD50P3F
Zoro #
G7730999
UPC #
786382123345
Country of Origin
Mexico
Item
Motor
HP
50
Nameplate RPM
1,190
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
59.0 A
Frame
365T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Service Factor @ 50Hz
1.15
HP @ 50Hz
50
Weight
730 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Voltage @ 50Hz
400V, 460V
RPM @ 50Hz
1,190/985
Full Load Amps @ 50Hz
59.0 A
Inverter Rating
Inverter Rated
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Product Type
General Purpose Motor
Frequency
60 Hz
Nameplate Horsepower @ 50 Hz
50 hp
Nameplate Service Factor @ 60 Hz
1.15
Shaft Design
Keyed
Full Load Current @ 60 Hz
59.0 A
Full Load Current @ 50 Hz
59.0 A
Nameplate Voltage @ 50 Hz
230/460V AC
Bearing Lubrication Type
Regreasable
Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Number of Speeds
1
Nameplate RPM @ 50 Hz
1,425 RPM
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Voltage @ 60 Hz
400V AC, 460V AC
Nameplate Horsepower @ 60 Hz
50 hp
Nameplate RPM @ 60 Hz
1,190 RPM

Dimensions

Length Less Shaft
26 9/16 in
Overall Length
32 7/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Shaft Diameter
2 3/8 in
Frame Size
365T
Wire Rope Length
32 7/16 in
Length
32 7/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, Nameplate RPM 1,190, Frame 365T, Voltage 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 59.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.