3-Phase Hazardous Location Motor, 50 HP, 326 Frame, 230/460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # YC50P2B
  • Zoro # G3642047
product price: 
$
7,411.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
50 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC50P2B
Zoro #
G3642047
UPC #
786382090234
Country of Origin
Mexico

Dimensions

Shaft Dia.
2 1/8 in
Overall Length
30 11/16 in
Shaft Length
5 1/4 in
Length Less Shaft
25 7/16 in
Shaft Diameter
2 1/8 in
Wire Rope Length
30 11/16 in
Frame Size
326
Length
30 11/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
50 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
326
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,780 RPM
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Motor Service Factor
1.15
Hz
60 Hz
No. of Speeds
1
Nominal Efficiency
94.5 %
Motor Shaft Design
Keyed
Motor Frame Material
Cast Iron
Full Load Amps
112.0/56.0 A
CC Number
CC030A
Standards
CSA Certified, UL Listed
NEMA Design
B
Hazardous Location Division
Division I
Temp. Code
T2B
Weight
650 lb
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Application
Hazardous Location
Number of Speeds
1
Mounting Position
Horizontal
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Full Load Current @ 60 Hz
112.0/56.0 A
Frame Material
Cast Iron
Shaft Design
Keyed
Product Type
Hazardous Location Motor
Frequency
60 Hz
Temperature Code
T2B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 50 hp HP, Nameplate RPM 1,780 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 112.0/56.0 A, 326 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews