C367C 10 HP Explosion Proof Motor 1800 RPM 215TC with Base
- Mfr # MC367B
- Zoro # G123932940
product price:Â
$
3,053.99
/ea
Key Features
Motor Frame Material
Cast Iron
No. of Speeds
1
Nameplate RPM
1,762 RPM
Motor Enclosure Design
TEFC
HP
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC367B
- Zoro #
- G123932940
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Nameplate RPM
- 1,762 RPM
- Motor Enclosure Design
- TEFC
- HP
- 10
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Frame
- 215TC
Description
Marathon explosion-proof motor, Supplier Stock No. PEM-MC367B, 10 HP three-phase unit delivering 1765 RPM in a 215TC frame with EPFC enclosure and cast iron construction. Reversible single shaft on a rigid base with thermostat overload protection, rated 230/460 V at 26.6/13.3 A; cross reference MARATHON 215TTGND6528.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.