Shop U.S. MOTORS

Motor, 56, Rigid Base

  • Mfr # T14S2A
  • Zoro # G1932501

product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,725
Voltage
208-230/460V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14S2A
Zoro #
G1932501
UPC #
786382071431
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
10 7/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
8 15/16 in
Shaft Diameter
5/8 in
Frame Size
56
Wire Rope Length
10 7/8 in
Length
10 7/8 in

Details

HP
1/4
Nameplate RPM
1,725
Voltage
208-230/460V AC
Frame
56
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Motor Shaft Design
Keyed
Motor Bearings
Ball
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Thermal Protection
None
Item
General Purpose Motor
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Full Load Amps
1.1-1.1/.5 A
Motor Service Factor
1.15
Motor Design
Three-Phase
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Application
General Purpose
Motor Sub Application
Fan/Blower, Pump
Motor Mounting Type
Rigid Base
No. of Speeds
1
Phase
Three
Standards
CSA Certified, UL Recognized
Nominal Efficiency
70 %
Usable @ 208V
Usable at 208V
Weight
26 lb
Usable @ 200V
Not Usable at 200V
NEMA Design
B
Removable Base
Permanently Lubricated
Part Winding Start Capable
Yes
Motor Frame Material
Steel
Inverter Rated
No
Duty Cycle
Continuous
Inverter Rating
Not Inverter Rated
Full Load Current @ 60 Hz
1.1-1.1/.5 A
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.15
Sub Application
Fan/Blower, Air Compressor
Number of Speeds
1
Application
General Purpose
Manufacturers Warranty
1 yr
Insulation Class
B
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
208V AC, 230V AC, 460V AC
Frame Material
Steel
Nameplate RPM @ 50 Hz
1,725/1,425 RPM
Product Type
General Purpose Motor
Bearing Lubrication Type
Permanently Lubricated
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/4 HP, Nameplate RPM 1,725, Frame 56, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.1-1.1/.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 70 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.