Shop U.S. MOTORS

Motor, 56C, C-Face

  • Mfr # HT27

  • Zoro # G1929519


product price: 
$
344.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,745
Voltage
575V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HT27
Zoro #
G1929519
UPC #
786382129156
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 in
Manufacturers Warranty Length
1 yr
Overall Length
10 13/16 in
Length Less Shaft
8 3/4 in
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
10 13/16 in
Length
10 13/16 in

Details

HP
3/4
Nameplate RPM
1,745
Voltage
575V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
Motor Thermal Protection
None
Item
General Purpose Motor
No. of Speeds
1
Voltage Compatibility
575V AC
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.25
Motor Bearings
Ball
Hz
60 Hz
Full Load Amps
1.0 A
Ins. Class
F
Motor Application
General Purpose
Motor Design
Three-Phase
Motor Sub Application
Fan/Blower, Pump
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Mounting Type
C-Face
Motor Frame Material
Steel
NEMA Design
B
Bearing Protection
Double Shielded
Standards
CSA Certified, UL Recognized
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Includes
C&D Flanges, Drip Cover and Brakes
Part Winding Start Capable
Yes
Nominal Efficiency
81.5 %
Weight
30 lb
Inverter Rated
Yes
Duty Cycle
Continuous
Removable Base
Permanently Lubricated
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Frequency
60 Hz
Shaft Design
Keyed
Manufacturers Warranty
1 yr
Bearing Type
Ball
Sub Application
Fan/Blower, Air Compressor
Nameplate Voltage @ 50 Hz
190/380V AC
Product Type
General Purpose Motor
Bearing Lubrication Type
Permanently Lubricated
Number of Speeds
1
Full Load Current @ 60 Hz
1.0 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 50 Hz
1,770 RPM
Mounting Position
Horizontal
Frame Material
Steel
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.25
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3/4 HP, Nameplate RPM 1,745, Frame 56C, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.0 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 81.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews