Shop U.S. MOTORS

Pump Motor, 56H, Rigid Base

  • Mfr # U2P2GH
  • Zoro # G1928660

product price: 
$
442.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,750 RPM
Voltage
575V
Frame
56H
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U2P2GH
Zoro #
G1928660
UPC #
786382117450
Country of Origin
Mexico
HP
2
Nameplate RPM
1,750 RPM
Voltage
575V
Frame
56H
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Motor Application
General Application
Motor Bearings
Double Shielded
Motor Design
Three-Phase
Voltage Compatibility
575V AC
Motor Sub Application
For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment., General Purpose
Phase
Three
Item
General Purpose Motor Pump
Ins. Class
F
No. of Speeds
1
Full Load Amps
2.3 A
Motor Service Factor
1.25
Hz
60 Hz
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
CC Number
CC030A
Conduit Box Location
Exterior
Conduit Box Position
F1
Usable @ 208V
Not Usable at 208V
Bearing Protection
Double Shields
Weight
35 lb
NEMA Design
B
Standards
CSA Certified, UL Listed
Max. SF Amps
2.7 A
Motor Frame Material
Aluminum
Nominal Efficiency
86.5 %
Inverter Rated
No
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Inverter Rating
Not Inverter Rated
Nameplate Service Factor @ 60 Hz
1.25
Product Type
General Purpose Motor
Insulation Class
F
Full Load Current @ 60 Hz
2.3 A
Nameplate RPM @ 50 Hz
1,765 RPM
Frequency
60 Hz
Number of Speeds
1
Nameplate Voltage @ 50 Hz
190/380V AC
Frame Material
Aluminum
NEMA Design Class
B
Mounting Position
Horizontal
Nameplate RPM @ 60 Hz
1,750 RPM
Nameplate Voltage @ 60 Hz
575V AC
Nameplate Horsepower @ 60 Hz
2 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
12 9/16 in
Height
7 3/16 in
Frame Size
56H
Shaft Diameter
5/8 in
Wire Rope Length
12 9/16 in
Length
12 9/16 in

Description

General Purpose Motor Pump, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1750 rpm, Frame 56H, Voltage 575, 60 Hz Hz, Three Phase, Full Load Amps 2.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Double Shielded Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.