Motor, 56C, Rigid Base

  • Mfr # U13S3AC
  • Zoro # G1926490
product price: 
$
307.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,145
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U13S3AC
Zoro #
G1926490
UPC #
786382041878
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
8 3/4 in
Overall Length
10 13/16 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
10 13/16 in
Length
10 13/16 in

Details

HP
1/3
Nameplate RPM
1,145
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
1,101-1,200
Motor Application
General Purpose
Phase
Three
Max. Ambient Temp.
40 Degrees C
Motor Design
Three-Phase
Motor Mounting Type
Rigid Base
No. of Speeds
1
Motor Service Factor
1.25
Motor Sub Application
Fan/Blower, Pump
Motor Shaft Design
Keyed
Motor Thermal Protection
None
Motor Bearings
Ball
Ins. Class
F
Full Load Amps
1.3-1.3/0.6 A
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Position
Horizontal
Hz
60 Hz
Nominal Efficiency
75.5 %
Motor Frame Material
Steel
Part Winding Start Capable
Yes
NEMA Design
B
Usable @ 208V
Usable at 208V
Weight
23 lb
Usable @ 200V
Not Usable at 200V
Bearing Protection
Double Shielded
Standards
CSA Certified, UL Recognized
Removable Base
Regreasable
Inverter Rated
No
Duty Cycle
Continuous
Nameplate Service Factor @ 60 Hz
1.25
Product Type
General Purpose Motor
Shaft Design
Keyed
NEMA Design Class
B
Bearing Lubrication Type
Regreasable
Frequency
60 Hz
Application
General Purpose
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Sub Application
Fan/Blower, Air Compressor
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
190/380V AC
Full Load Current @ 60 Hz
1.3-1.3/0.6 A
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
1,770 RPM
Bearing Type
Ball
Mounting Position
Horizontal
Inverter Rating
Not Inverter Rated
Frame Material
Steel
Insulation Class
F
Manufacturers Warranty
1 yr

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/3 HP, Nameplate RPM 1,145, Frame 56C, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.3-1.3/0.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 75.5 Percent, 1,101-1,200, CSA Certified, UL Recognized

Ratings & reviews