Shop U.S. MOTORS

Pump Motor, Flange, 56YZ

  • Mfr # JS2002-2
  • Zoro # G1930097

product price: 
$
410.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,450 RPM
Voltage
230V AC
Frame
56YZ
Shaft Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JS2002-2
Zoro #
G1930097
UPC #
786382088637
Country of Origin
Mexico
HP
2
Nameplate RPM
3,450 RPM
Voltage
230V AC
Frame
56YZ
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC, 277V AC, 230V AC
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
Auto
Motor Design
Capacitor-Start
Item
Pump Motor
Motor Bearings
Ball
Motor Application
Pump
Motor Shaft Design
Threaded
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
Ins. Class
B
Full Load Amps
8.6 A
Phase
Single
Motor Sub Application
Special ApplicationSingle Phase Open Dripproof (ODP)Jet Pump Square Flange
No. of Speeds
1
Motor Service Factor
1.3
Shaft Material
Stainless Steel
Standards
CSA Certified, UL Listed
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Weight
28 lb
Usable @ 200V
Not Usable at 200V
NEMA Design
56J
Max. SF Amps
11.0 A
Motor Frame Material
Steel
Nominal Efficiency
84.7 %
Inverter Rated
Not Inverter Rated
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Motor Enclosure Type
Open Drip Proof
Mounting Position
Horizontal
Product Type
Pump Motor
Number of Wires
11
Application
Pump
Bearing Type
Ball
Frame Material
Steel
Insulation Class
B
Nameplate Service Factor @ 60 Hz
1.3
Number of Speeds
1
Shaft Design
Threaded
Full Load Current @ 60 Hz
8.6 A
Frequency
60 Hz
Service Factor Current
11 A
Efficiency Rating
Standard Efficiency (IE1)
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate RPM @ 60 Hz
1,760 RPM

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
11 5/16 in
Body Dia.
6.5 in
Overall Length
13 7/16 in
Bolt Circle Dia.
7/16 in
Shaft Diameter
1/2 in
Bolt Circle Diameter
7/16 in
Body Diameter
6.5 in
Frame Size
56YZ
Wire Rope Length
13 7/16 in
Length
13 7/16 in

Description

Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 56YZ, Hz 60, Full Load Amps 8.6 A, HP 2, Ins. Class B, Inverter Rated No, Length Less Shaft 11 5/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 11.0 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.