Shop U.S. MOTORS

Motor, 56HC, Rigid Base

  • Mfr # D2P1AHC
  • Zoro # G1928432

product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,450 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
56HC
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2P1AHC
Zoro #
G1928432
UPC #
786382110444
Country of Origin
Mexico
HP
2
Nameplate RPM
3,450 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
56HC
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Application
General Purpose
Full Load Amps
6.0-5.4/2.7 A
Motor Sub Application
Conveyor, Fan/Blower, Pump
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Hz
60 Hz
Motor Service Factor
1.15
Item
General Purpose Motor
Motor Design
Three-Phase
Motor Bearings
Ball
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Enclosure Design
Open Drip Proof
Ins. Class
B
Phase
Three
Usable @ 208V
Usable at 208V
Weight
32 lb
Includes
Drip Cover Kits
Nominal Efficiency
85.5 %
NEMA Design
B
Standards
CSA Certified, UL Recognized
Usable @ 200V
Not Usable at 200V
Removable Base
Regreasable
Part Winding Start Capable
No
Duty Cycle
Continuous
Motor Frame Material
Steel
Inverter Rated
Yes
Inverter Rating
Inverter Rated
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
Bearing Lubrication Type
Regreasable
NEMA Design Class
B
Frame Material
Steel
Insulation Class
B
Full Load Current @ 60 Hz
6.0-5.4/2.7 A
Mounting Position
Horizontal
Shaft Design
Keyed
Sub Application
Air Compressor, Fan/Blower, Conveyor
Manufacturers Warranty
1 yr
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Motor Enclosure Type
Open Drip Proof
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
190/380V AC
Number of Speeds
1
Nameplate RPM @ 50 Hz
1,180 RPM
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate Horsepower @ 60 Hz
2 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Length Less Shaft
10 7/16 in
Overall Length
12 3/8 in
Manufacturers Warranty Length
1 yr
Frame Size
56HC
Shaft Diameter
5/8 in
Wire Rope Length
12 3/8 in
Length
12 3/8 in

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 3,450, Frame 56HC, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 6.0-5.4/2.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 3,001-3,600, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.