Shop U.S. MOTORS

Motor, 56C, Rigid Base

  • Mfr # U2P1GFC
  • Zoro # G1942539

product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,510
Voltage
575V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2P1GFC
Zoro #
G1942539
UPC #
786382125882
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Overall Length
13 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
11 in
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
13 in
Length
13 in

Details

HP
2
Nameplate RPM
3,510
Voltage
575V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Voltage Compatibility
575V AC
Full Load Amps
2.0 A
Motor Design
Three-Phase
Item
General Purpose Motor
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Shaft Design
Keyed
Motor Service Factor
1.25
Ins. Class
F
Motor Mounting Position
Horizontal
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Application
General Purpose
Phase
Three
Motor Mounting Type
Rigid Base
No. of Speeds
1
Hz
60 Hz
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Usable @ 208V
Not Usable at 208V
Weight
30 lb
Motor Frame Material
Steel
Standards
CSA Certified, UL Recognized
Nominal Efficiency
86.5 %
Usable @ 200V
Not Usable at 200V
Part Winding Start Capable
Yes
NEMA Design
B
Bearing Protection
Double Shielded
Removable Base
Permanently Lubricated
Duty Cycle
Continuous
Inverter Rated
Yes
Inverter Rating
Inverter Rated
Number of Speeds
1
Nameplate RPM @ 50 Hz
965/970 RPM
Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Application
General Purpose
Frequency
60 Hz
Manufacturers Warranty
1 yr
Bearing Type
Ball
Insulation Class
F
Shaft Design
Keyed
Bearing Lubrication Type
Permanently Lubricated
Sub Application
Fan/Blower, Air Compressor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Steel
Mounting Position
Horizontal
Full Load Current @ 60 Hz
2.0 A
Nameplate Service Factor @ 60 Hz
1.25
Product Type
General Purpose Motor

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 3,510, Frame 56C, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 3,001-3,600, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.