Pool and Spa Pump Motor, 5 hp, 60 Hz

  • Mfr # DJ5C2K18M

  • Zoro # G2183938


product price:  $874.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
5
Frame
184JM
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ5C2K18M
Zoro #
G2183938
UPC #
786382024123
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Overall Length
19 9/16 in
Shaft Length
4 1/4 in
Length Less Shaft
15 5/16 in
Bolt Circle Dia.
5 7/8 in
Height
10 1/2 in
Body Dia.
7.8 in

Details

Motor Design
Capacitor-Start/Run
Item
Pool Pump Motor
Phase
Single
HP
5
Frame
184JM
Voltage
230V AC
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
Full Load Amps
22.0
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Ins. Class
F
Hz
60 Hz
Motor Service Factor
1.15
Motor Frame Material
Steel
Nameplate RPM
1,740
Standards
CSA Certified, UR
Motor Bearings
Ball
NEMA Design
L
Conduit Box Position
F1
Duty Cycle
Continuous
Weight
86 lb
Max. SF Amps
24.4

Description

Pool Pump Motor, Body Dia. 7.8 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 184JM, Hz 60 Hz, Full Load Amps 22.0, Height 10 1/2 in, HP 5, Ins. Class F, Length Less Shaft 15 5/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 24.4, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.