5 HP HP, 184T Frame, 208-230/460 & 190/380 V Voltage, 9.9 Overall Length
- Mfr # E194PE
- Zoro # G7727200
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
HP
5 HP
Voltage
208V to 230V, 460V, 190V, 380V
Full Load Amps
13.6-12.2/6.1 & 15/7.5 A
Frame
184T
Motor Bearings
6205-2Z-J/C3,-
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E194PE
- Zoro #
- G7727200
- UPC #
- 786382117009
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 9.9
Details
- Item
- Motor
- HP
- 5 HP
- Voltage
- 208V to 230V, 460V, 190V, 380V
- Full Load Amps
- 13.6-12.2/6.1 & 15/7.5 A
- Frame
- 184T
- Motor Bearings
- 6205-2Z-J/C3,-
- Motor Service Factor
- 1.25
- Motor Enclosure Design
- TEFC
- RPM Range
- 1755 & 1440 RPM
- Phase
- 3 ph
- Hz
- 50/60 Hz
- Ins. Class
- F
- Nominal Efficiency
- 0.902
- Standards
- EE,NEMA PREMIUM
- NEMA Design
- B
- Duty Cycle
- CONT
- Kw
- 3.73 kW
- Product Type
- Motor
Description
Motor, Product Type Motor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.