Motor

  • Mfr # UR2N2BC
  • Zoro # G925055809
product price: 
$
903.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose
Standards
CRUus
Body Diameter
7.47 in
Phase
Three
Frame Size
145T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UR2N2BC
Zoro #
G925055809
UPC #
-
Country of Origin
Mexico

Dimensions

Body Diameter
7.47 in
Frame Size
145T
Shaft Length
2 1/8 in
Length Less Shaft
12 1/2 in
Shaft Diameter
7/8 in
Length
14 5/8 in
Overall Length
14 5/8 in

Details

Application
General Purpose
Standards
CRUus
Phase
Three
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Weight
50 lb
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Item
Motor
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Nominal Efficiency
89.2 %
Insulation Class
F
Efficiency Rating
Ultra Premium Efficiency (IE5)
Duty Cycle
Continuous
Mounting Position
Horizontal
Motor Design
Three-Phase
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Aluminum

Description

Motor, Three-Phase, Three Phase, Nominal Efficiency 89.2 Percent, CRUus

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.