Shop U.S. MOTORS
Additional $200.00 delivery surcharge applies per item.
See details
Create Account
US-Nidec 30 HP General Purpose ODP Motor 3550 RPM
- Mfr # D30P1DS
- Zoro # G223932284
product price:Â
$
3,307.99
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
- D30P1DS
- Zoro #
- G223932284
- UPC #
- -
- Country of Origin
- Unknown
Description
US Motors/Nidec 30 HP three-phase general purpose motor, 22.4 kW, 3560 RPM, frame 284TS with rigid base and horizontal/footed F1 mounting; open dripproof (ODP) enclosure, 208-230/460 V, reverse rotation, 50/60 Hz, 92.4% efficiency and 1.15 service factor. Ball bearings front/rear, single shaft, full-load amps 79-68/34, NEMA Premium efficient design for industrial applications.