3-Phase Brake Motor, 5 HP, 184 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM

  • Mfr # BMU5P2DCR

  • Zoro # G7727368


product price:  $3,078.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
5 hp
Nameplate RPM
1,760 RPM
Frame
184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMU5P2DCR
Zoro #
G7727368
UPC #
786382118600
Country of Origin
Mexico

Dimensions

Shaft Length
2 3/8 in
Length Less Shaft
19 15/16 in
Overall Length
22 1/4 in
Shaft Dia.
1 1/8 in

Details

Item
Brake Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
5 hp
Nameplate RPM
1,760 RPM
Frame
184
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Brake Rating
25 ft-lb
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Full Load Amps
13.6-12.3/6.2 A
Motor Application
General Purpose
Phase
Three
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Hz
60/50 Hz
Motor Frame Material
Steel
Standards
cRUus, CSA
Nominal Efficiency
90.2 %
CC Number
CC030A
Motor Shaft Design
Keyed
No. of Speeds
1
Motor Service Factor
1.25
Inverter Rated
Inverter Rated
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Voltage @ 50Hz
208-230/460V AC
HP @ 50Hz
5 hp
Brake Model/Series
FR35
Service Factor @ 50Hz
1.25
RPM @ 50Hz
1,760 RPM
Bearing Protection
Double Shields
Full Load Amps @ 50Hz
13.6-12.3/6.2 A
Inverter Rating
2:1
Motor Thermal Protection
None
Motor Bearings
Ball
Motor Sub Application
Door Operator, Machine Tool, Speed Reducer
Usable @ 200V
Not Usable at 200V
Variable Torque Rating
10:1

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 13.6-12.3/6.2 A Full Load Amps, 184 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.