3-Phase Motor, 60 HP, 364HP Frame, 460V AC Voltage, 1,785/1,475 Nameplate RPM 34 in Overall Length

  • Mfr # CNT60P2FG

  • Zoro # G6164978


product price:  $8,238.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
60
Nameplate RPM
1,785/1,475
Voltage
460V AC
Full Load Amps
69.0
Frame
364HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNT60P2FG
Zoro #
G6164978
UPC #
786382108427
Country of Origin
Mexico

Dimensions

Length Less Shaft
29 1/2 in
Overall Length
34 in
Shaft Dia.
1 5/8 in
Shaft Length
3 in
Body Dia.
18.4 in

Details

Item
Motor
HP
60
Nameplate RPM
1,785/1,475
Voltage
460V AC
Full Load Amps
69.0
Frame
364HP
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60/50
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Vertical
Motor Shaft Design
Solid
Nominal Efficiency
95 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Max. SF Amps
79.0
NEMA Design
B
Inverter Rated
Yes
Voltage @ 50Hz
460V
Regreasable Bearings
Regreasable Bearings
Inverter Rating
20:1 (VT), 4:1 (CT)
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Weight
925 lb
RPM @ 50Hz
1,785

Description

Motor, Body Dia. 18.4 in, CC Number CC030A, Duty Cycle Continuous, Frame 364HP, Hz 60/50, Full Load Amps 69.0, HP 60, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 29 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 79.0, Motor Application Pump, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.