Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 60 HP, 364 Frame, 230/460V AC Voltage, 3,570 Nameplate RPM

  • Mfr # YC60P1BS
  • Zoro # G3642223

product price: 
$
11,661.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
60 hp
Voltage
230V AC, 460V AC
Frame
364
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC60P1BS
Zoro #
G3642223
UPC #
786382090401
Country of Origin
Mexico

Dimensions

Shaft Length
3 11/16 in
Length Less Shaft
27 1/4 in
Overall Length
30 15/16 in
Shaft Dia.
1 7/8 in
Frame Size
364
Wire Rope Length
30 15/16 in
Shaft Diameter
1 7/8 in
Length
30 15/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
60 hp
Voltage
230V AC, 460V AC
Frame
364
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
136.0/68.0 A
Nominal Efficiency
93.6 %
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Nameplate RPM
3,570 RPM
CC Number
CC030A
Item
Hazardous Location Motor
Hz
60 Hz
Standards
CSA Certified, UL Listed
Motor Application
Hazardous Location
No. of Speeds
1
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
NEMA Design
B
Hazardous Location Division
Division I
Temp. Code
T2B
Duty Cycle
Continuous
Weight
750 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Application
Hazardous Location
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
NEMA Design Class
B
Insulation Class
F
Temperature Code
T2B
Full Load Current @ 60 Hz
136.0/68.0 A
Frequency
60 Hz
Frame Material
Cast Iron
Number of Speeds
1
Mounting Position
Horizontal
Product Type
Hazardous Location Motor
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 60 hp HP, Nameplate RPM 3,570 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 136.0/68.0 A, 364 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.