3-Phase Hazardous Location Motor, 7 1/2 HP, 213 Frame, 230/460V AC Voltage, 1,765 Nameplate RPM

  • Mfr # X7P2B
  • Zoro # G3641575
product price: 
$
1,333.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X7P2B
Zoro #
G3641575
UPC #
786382092573
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Overall Length
19 1/8 in
Length Less Shaft
15 3/4 in
Wire Rope Length
19 1/8 in
Shaft Diameter
1 3/8 in
Frame Size
213
Length
19 1/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
213
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
Nominal Efficiency
91.7 %
Hz
60 Hz
Motor Frame Material
Cast Iron
Ins. Class
F
No. of Speeds
1
Full Load Amps
18.6/9.3 A
Standards
CSA Certified, UL Listed
Motor Mounting Position
Horizontal
Item
Hazardous Location Motor
Motor Service Factor
1
Nameplate RPM
1,765 RPM
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
CC Number
CC030A
NEMA Design
B
Weight
145 lb
Duty Cycle
Continuous
Hazardous Location Division
Division I
Temp. Code
T3B
Hazardous Location Group
Group C, Group D, Group F, Group G
Insulation Class
F
Frequency
60 Hz
Temperature Code
T3B
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1
Mounting Position
Horizontal
Product Type
Hazardous Location Motor
Full Load Current @ 60 Hz
18.6/9.3 A
Frame Material
Cast Iron
Shaft Design
Keyed
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
Hazardous Location
Ambient Temperature - Maximum
40 Degrees C

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 18.6/9.3 A, 213 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews