3-Phase Hazardous Location Motor, 7 1/2 HP, 213 Frame, 230/460V AC Voltage, 3,533 Nameplate RPM

  • Mfr # X7P1B
  • Zoro # G3642327
product price: 
$
1,474.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
Voltage
230V AC, 460V AC
Frame
213
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X7P1B
Zoro #
G3642327
UPC #
786382092535
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Overall Length
19 1/8 in
Shaft Length
3 3/8 in
Length Less Shaft
15 3/4 in
Wire Rope Length
19 1/8 in
Shaft Diameter
1 3/8 in
Frame Size
213
Length
19 1/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
Voltage
230V AC, 460V AC
Frame
213
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Service Factor
1
CC Number
CC030A
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Item
Hazardous Location Motor
No. of Speeds
1
Full Load Amps
18.4/9.2 A
Ins. Class
F
Nominal Efficiency
89.5 %
Standards
CSA Certified, UL Listed
Nameplate RPM
3,533 RPM
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
Hz
60 Hz
NEMA Design
B
Duty Cycle
Continuous
Hazardous Location Division
Division I
Temp. Code
T3B
Weight
145 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Shaft Design
Keyed
Temperature Code
T3B
Insulation Class
F
Frequency
60 Hz
Frame Material
Cast Iron
NEMA Design Class
B
Full Load Current @ 60 Hz
18.4/9.2 A
Application
Hazardous Location
Product Type
Hazardous Location Motor
Nameplate Service Factor @ 60 Hz
1
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 3,533 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 18.4/9.2 A, 213 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.