3-Phase Motor, 75 HP, 365 Frame, 460V AC Voltage, 1,780 Nameplate RPM 21 11/16 in Overall Length

  • Mfr # HO75V2SLG

  • Zoro # G7728390


product price:  $8,786.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
1,780
Voltage
460V AC
Full Load Amps
87.0
Frame
365
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO75V2SLG
Zoro #
G7728390
UPC #
786382032555
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 3/16 in
Overall Length
21 11/16 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Height
36 5/16 in

Details

Item
Motor
HP
75
Nameplate RPM
1,780
Voltage
460V AC
Full Load Amps
87.0
Frame
365
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
95 %
Motor Thermal Protection
None
Inverter Rated
Yes
Bearing Protection
Shaft Shields
Part Winding Start Capable
No
Duty Cycle
Continuous
Thrust Rating
5,700 lb
Max. SF Amps
100.0
Weight
800 lb

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 365, Hz 60 Hz, Full Load Amps 87.0, Height 36 5/16 in, HP 75, Ins. Class F, Inverter Rated Yes, Length Less Shaft 31 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 100.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.