Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 75 HP, 365 Frame, 575V AC Voltage, 1,785 Nameplate RPM

  • Mfr # X75P2G
  • Zoro # G3641724

product price: 
$
10,460.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
75 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X75P2G
Zoro #
G3641724
UPC #
786382104658
Country of Origin
Mexico

Dimensions

Shaft Dia.
2 3/8 in
Overall Length
32 1/4 in
Length Less Shaft
26 3/8 in
Shaft Length
5 7/8 in
Wire Rope Length
32 1/4 in
Shaft Diameter
2 3/8 in
Frame Size
365
Length
32 1/4 in

Details

Motor Design
Three-Phase
Phase
Three
HP
75 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
365
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Application
Hazardous Location
CC Number
CC030A
Motor Frame Material
Cast Iron
Nameplate RPM
1,785 RPM
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
95.4 %
No. of Speeds
1
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Item
Hazardous Location Motor
Ins. Class
F
Full Load Amps
67.0 A
Standards
CSA Certified, UL Listed
NEMA Design
B
Duty Cycle
Continuous
Temp. Code
T3C
Hazardous Location Division
Division I
Weight
875 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Temperature Code
T3C
Full Load Current @ 60 Hz
67.0 A
Shaft Design
Keyed
Insulation Class
F
Frequency
60 Hz
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
Hazardous Location
Product Type
Hazardous Location Motor
Frame Material
Cast Iron
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1
Mounting Position
Horizontal

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 75 hp HP, Nameplate RPM 1,785 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 67.0 A, 365 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.