Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Brake Kit, 1.5 ft.-lb.

  • Mfr # 964220

  • Zoro # G4576205


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Phase
3
RPM Range
1200 to 3600
Voltage
230/460
Enclosure
IP23
Mounting
Rear End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964220
Zoro #
G4576205
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12-24V DC
ODE Shaft Diameter
-30 Degrees to 60 Degrees C
Manufacturers Warranty Length
1 yr
Diameter
6 9/16 in

Details

Phase
3
RPM Range
1200 to 3600
Voltage
230/460
Enclosure
IP23
Mounting
Rear End
For Use With
USEM Unimount Motors
Static Torque
1.5 ft-lb
Type
56, 143T, 143TC, 145T, 145TC
Mfr. Stock No.
964220
Enclosure Material
Rolled Steel
Wire Termination
Flying Leads
Inrush Amps
0.9
Item
Motor Brake Kit
Holding Amps
0.08
Max. Ambient Temperature
40 Degrees C
Includes
Mounting Hardware
Hz
60/50
Holds
Y

Description

Motor Brake Kit, Static Torque 1.5 ft-lb, Phase Three, 230/460V AC, RPM Range 1,200 to 3,600, For Use With USEM Unimount Motors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.