Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 3,450 Nameplate RPM, 56Z Frame

  • Mfr # FD34CA1PZ

  • Zoro # G0408193


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
RPM Range
3450 RPM
Voltage
115/230V AC
Frame
56Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD34CA1PZ
Zoro #
G0408193
UPC #
786382025878
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/4 in
Overall Length
10 5/16 in
Shaft Dia.
5/8 in
Length Less Shaft
8 1/16 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
3/4
RPM Range
3450 RPM
Voltage
115/230V AC
Frame
56Z
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
3,450
Motor Application
Aeration Fan Motor, Crop Dryer Motor
Motor Frame Material
Steel/Aluminum
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Aeration Fan; Crop Dryer
Motor Shaft Rotation
CCW
Item - Farm Duty Motors
Aeration Fan Motor; Crop Dryer Motor
Duty
CONTINUOUS
Full Load Amps
11.0/5.5 A
Ins. Class
B
Motor Bearings
Ball
Hz
60 Hz
Capacitor Required
Yes
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Weight
22.44 lb

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.0/5.5 A, 56Z Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.