Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # D2P2GH
- Zoro # G325056338
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Body Diameter
6.5 in
Full Load Current @ 60 Hz
2.2 A
Shaft Length
2 1/16 in
Length Less Shaft
10 15/16 in
Frame Size
56H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2P2GH
- Zoro #
- G325056338
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Diameter
- 6.5 in
- Shaft Length
- 2 1/16 in
- Length Less Shaft
- 10 15/16 in
- Frame Size
- 56H
- Shaft Diameter
- 5/8 in
- Length
- 12 7/8 in
- Overall Length
- 12 7/8 in
Description
Motor, Three-Phase, Three Phase, CCWSE Motor Shaft Rotation, Nominal Efficiency 86.5 Percent
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.