Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # D32P2ACR
- Zoro # G625056403
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball
Length
13 7/8 in
Phase
Three
Number of Speeds
1
Frame Size
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D32P2ACR
- Zoro #
- G625056403
- UPC #
- -
- Country of Origin
- Mexico
- Bearing Type
- Ball
- Item
- Motor
- Phase
- Three
- Number of Speeds
- 1
- Ambient Temperature - Maximum
- 40 Degrees C
- NEMA Design Class
- B
- Nameplate Service Factor @ 60 Hz
- 1.15
- Application
- General Purpose
- Nominal Efficiency
- 86.5 %
- Efficiency Rating
- Premium Efficiency (IE3)
- Bearing Lubrication Type
- Regreasable
- Insulation Class
- B
- Full Load Current @ 60 Hz
- 5- 4.8/2.4 A
- Product Type
- General Purpose Motor
- Frame Material
- Steel
- Weight
- 20 lb
- Motor Design
- Three-Phase
- Frequency
- 60 Hz
- Motor Enclosure Type
- Open Drip Proof
- Nameplate RPM @ 60 Hz
- 1,725 RPM
- Nameplate Horsepower @ 60 Hz
- 1 1/2 hp
- Nameplate Voltage @ 60 Hz
- 230/460V AC
- Motor Shaft Rotation
- CW/CCW
Dimensions
- Length
- 13 7/8 in
- Frame Size
- 56C
- Shaft Diameter
- 5/8 in
- Body Diameter
- 6.5 in
- Shaft Length
- 2 1/16 in
- Length Less Shaft
- 11 15/16 in
- Overall Length
- 13 7/8 in
Description
Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.