Shop CENTURY
Create Account
753A 1/3 HP 115V 1075 RPM Fan Coil Air Conditioner Motor
- Mfr # U753
- Zoro # G023931555
product price:Â
$
352.99
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
- U753
- Zoro #
- G023931555
- UPC #
- -
- Country of Origin
- India
Description
Century 753A PSC fan coil/air conditioner motor, 1/3 HP (0.25 kW) single-phase 115V, 1075 RPM, frame 48 with 5.6 in diameter and OAO enclosure. Reversible rotation, 6-pole design with ball bearings front and rear, 0.500 in flat shaft (5.520 in extension), flexible-arm horizontal mounting, 5.6 A, Class B insulation, CE/CSA/UL recognized.