Motor

  • Mfr # GA24

  • Zoro # G223359173


product price:  $2,623.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Efficiency Rating
NEMA Premium Efficiency
Motor Design
Three-Phase
Nominal Efficiency
91.7 %
Frame Size
286TSC
Nameplate RPM @ 50 Hz
1170 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GA24
Zoro #
G223359173
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
286TSC
Overall Length
26 1/8 in

Details

Efficiency Rating
NEMA Premium Efficiency
Motor Design
Three-Phase
Item
Motor
Nominal Efficiency
91.7 %
Nameplate RPM @ 50 Hz
1170 RPM
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Phase
Three
Full Load Current @ 60 Hz
69.0/35.0 A
Product Type
General Purpose Motor
Usable @ 200V
Not Usable at 200V
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Bearing Lubrication Type
Regreasable
NEMA Design Class
B
Insulation Class
F
Frequency
60 Hz
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
200/400V AC
Manufacturers Warranty
42 mo
Mounting Position
Horizontal
Frame Material
Cast Iron
Bearing Type
Ball
Usable @ 208V
Not Usable at 208V
Variable Torque Rating
20:1

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91.7 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.