Motor

  • Mfr # GC21

  • Zoro # G823352574


product price:  $3,172.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Full Load Current @ 60 Hz
92.0/46.0 A
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GC21
Zoro #
G823352574
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
324TC
Overall Length
30 1/8 in

Details

Full Load Current @ 60 Hz
92.0/46.0 A
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Item
Motor
Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Product Type
General Purpose Motor
Bearing Type
Ball
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Efficiency Rating
NEMA Premium Efficiency
Motor Design
Three-Phase
Nominal Efficiency
94.1 %
Usable @ 200V
Not Usable at 200V
Inverter Rating
Inverter Rated
Manufacturers Warranty
42 mo
NEMA Design Class
B
Phase
Three
Nameplate RPM @ 50 Hz
2870/2885 RPM
Bearing Lubrication Type
Regreasable
Variable Torque Rating
20:1
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Number of Speeds
1
Usable @ 208V
Not Usable at 208V
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 94.1 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.