Motor

  • Mfr # HW36

  • Zoro # G123355671


product price:  $438.99
/ea
Free Shipping & Returns

Key Features

Insulation Class
F
Frequency
60 Hz
Product Type
General Purpose Motor
Number of Speeds
1
Nameplate Voltage @ 50 Hz
200/400V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW36
Zoro #
G123355671
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Frame Size
145TC

Details

Insulation Class
F
Item
Motor
Frequency
60 Hz
Product Type
General Purpose Motor
Number of Speeds
1
Nameplate Voltage @ 50 Hz
200/400V AC
Nominal Efficiency
86.5 %
Bearing Lubrication Type
Regreasable
Application
HVAC/R, Pump
Motor Design
Three-Phase
Mounting Position
Horizontal
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled
Phase
Three
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
Nameplate RPM @ 50 Hz
3535 RPM
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
5.3/2.7 A
NEMA Design Class
B
Bearing Protection Type
Shaft Slingers

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 86.5 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.