Motor

  • Mfr # GG42

  • Zoro # G623352835


product price:  $762.99
/ea
Free Shipping & Returns

Key Features

Constant Torque Rating
5:1
Insulation Class
F
Phase
Three
NEMA Design Class
B
Inverter Rating
Inverter Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GG42
Zoro #
G623352835
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
145T
Overall Length
13 11/16 in

Details

Constant Torque Rating
5:1
Item
Motor
Insulation Class
F
Phase
Three
NEMA Design Class
B
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Cast Iron
Weight
50 lb
Bearing Lubrication Type
Regreasable
Manufacturers Warranty
5 yr
Full Load Current @ 60 Hz
2.0 A
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Motor Design
Three-Phase
Ambient Temperature - Maximum
40 Degrees C
Variable Torque Rating
20:1
Nameplate RPM @ 50 Hz
1,440 RPM
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Nameplate Voltage @ 50 Hz
190/380V AC
Frequency
60 Hz
Nominal Efficiency
86.5 %
Number of Speeds
1

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 86.5 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.