Motor

  • Mfr # GH08

  • Zoro # G823352598


product price:  $7,840.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Manufacturers Warranty
42 mo
Efficiency Rating
NEMA Premium Efficiency
Frame Size
405T
Overall Length
37 11/16 in
Product Type
General Purpose Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH08
Zoro #
G823352598
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
405T
Overall Length
37 11/16 in

Details

Manufacturers Warranty
42 mo
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
190/380V AC
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Inverter Rating
Inverter Rated
Variable Torque Rating
20:1
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
259.0/251.0 A
Insulation Class
F
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Weight
1,040 lb
Item
Motor
Frame Material
Cast Iron
NEMA Design Class
B
Nominal Efficiency
95.4 %
Usable @ 208V
Usable at 208V
Bearing Protection Type
Shaft Slingers
Usable @ 200V
Usable at 200V
Nameplate RPM @ 50 Hz
1,780 RPM
Phase
Three
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Motor Design
Three-Phase

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 95.4 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.