Shop U.S. MOTORS

Motor

  • Mfr # H10T2BC
  • Zoro # G125056330

product price: 
$
2,005.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Body Diameter
10.84 in
Constant Torque Rating
20:1
Frame Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H10T2BC
Zoro #
G125056330
UPC #
-
Country of Origin
Mexico

Dimensions

Body Diameter
10.84 in
Length
19 7/8 in
Length Less Shaft
16 3/4 in
Frame Size
215TC
Shaft Diameter
1 3/8 in
Shaft Length
3 1/8 in
Overall Length
19 7/8 in

Details

Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Constant Torque Rating
20:1
Frame Material
Cast Iron
Insulation Class
H
Phase
Three
Weight
175 lb
Inverter Rating
Inverter Rated
Duty Cycle
Continuous
Full Load Current @ 60 Hz
27.7/13.9 A
Mounting Position
Horizontal
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1
Ambient Temperature - Maximum
40 Degrees C
Bearing Protection Type
Shaft Slingers
Motor Design
Three-Phase
NEMA Design Class
B
Bearing Type
Ball
Bearing Lubrication Type
Regreasable
Nominal Efficiency
91.7 %
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Frequency
60 Hz
Standards
CE, CRUus, CSA
Item
Motor

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, CE, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.