Shop LEESON
See all product information
Create Account
Marathon D312 General Purpose Motor - MARATHON MOTORVERIFY SMT/FAS/M
- Mfr # MD312
- Zoro # G923931662
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Enclosure Design
TEFC
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD312
- Zoro #
- G923931662
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- HP
- 0.75
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,450 RPM
- Motor Frame Material
- Rolled Steel
- Frame
- 56C
Description
Leeson MARATHON MOTORVERIFY SMT/FAS/M general purpose motor, 3/4 HP cap-start single-phase unit with 56 frame and 6.5 in diameter, TEFC (totally enclosed fan cooled) enclosure and rolled steel construction. Reversible rotation, bolt-on base mounting, single shaft, 115/208-230 V with amperage 10.6/5.3-5.3; supplier stock PEM-MD312, cross-reference MARATHON 56C34F5302.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.