Shop U.S. MOTORS

Motor

  • Mfr # HD15V3B
  • Zoro # G925056813

product price: 
$
2,791.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Frequency
60 Hz
Phase
Three
Bearing Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD15V3B
Zoro #
G925056813
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 1/8 in
Shaft Diameter
1 7/8 in
Body Diameter
15 in
Frame Size
284T
Shaft Length
4 3/8 in
Length
27 1/2 in
Overall Length
27 1/2 in

Details

Motor Design
Three-Phase
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Frequency
60 Hz
Phase
Three
Bearing Type
Ball
Full Load Current @ 60 Hz
37/18.5 A
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Variable Torque Rating
20:1
NEMA Design Class
B
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Constant Torque Rating
5:1
Weight
310 lb
Nominal Efficiency
91.7 %
Standards
CRUus, CSA
Mounting Position
Horizontal
Inverter Rating
Inverter Rated
Item
Motor
Duty Cycle
Continuous
Frame Material
Cast Iron
Insulation Class
F

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.