Shop U.S. MOTORS

Motor

  • Mfr # HD32P4E
  • Zoro # G325056567

product price: 
$
972.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
40 Degrees C
Inverter Rating
Inverter Rated
Frequency
60/50 Hz
Bearing Type
Ball
Usable @ 200V
Usable at 200V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD32P4E
Zoro #
G325056567
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
184T
Body Diameter
10 in
Shaft Diameter
1 1/8 in
Shaft Length
2 1/2 in
Length
16 5/16 in
Length Less Shaft
13 13/16 in
Overall Length
16 5/16 in

Details

Ambient Temperature - Maximum
40 Degrees C
Item
Motor
Inverter Rating
Inverter Rated
Frequency
60/50 Hz
Bearing Type
Ball
Usable @ 200V
Usable at 200V
Weight
100 lb
Constant Torque Rating
4:1
Nameplate RPM @ 50 Hz
715 RPM
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Mounting Position
Horizontal
Efficiency Rating
Premium Efficiency (IE3)
Application
General Purpose
Motor Design
Three-Phase
Insulation Class
F
Duty Cycle
Continuous
Frame Material
Cast Iron
Standards
CRUus, CSA
Full Load Current @ 50 Hz
7.1/3.6 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Protection Type
Shaft Slingers
Product Type
General Purpose Motor
NEMA Design Class
B
Full Load Current @ 60 Hz
6.3/3.1 A
Nameplate Voltage @ 50 Hz
200/400V AC
Variable Torque Rating
20:1
Phase
Three
Nameplate Service Factor @ 50 Hz
1
Nominal Efficiency
78.5 %

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 78.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.