Shop U.S. MOTORS

Motor

  • Mfr # HD5P1G
  • Zoro # G825056715

product price: 
$
696.99
/ea
Free Shipping & Returns

Key Features

Variable Torque Rating
20:1
Bearing Protection Type
Shaft Slingers
Frequency
60 Hz
NEMA Design Class
B
Weight
90 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD5P1G
Zoro #
G825056715
UPC #
-
Country of Origin
Mexico
Variable Torque Rating
20:1
Bearing Protection Type
Shaft Slingers
Frequency
60 Hz
NEMA Design Class
B
Weight
90 lb
Duty Cycle
Continuous
Efficiency Rating
Premium Efficiency (IE3)
Full Load Current @ 60 Hz
4.9 A
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Item
Motor
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Phase
Three
Standards
CRUus, CSA
Product Type
General Purpose Motor
Bearing Type
Ball
Constant Torque Rating
4:1
Inverter Rating
Inverter Rated
Frame Material
Cast Iron
Mounting Position
Horizontal
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Nominal Efficiency
88.5 %
Nameplate Horsepower @ 60 Hz
5 hp
Nameplate Voltage @ 60 Hz
575V AC
Nameplate RPM @ 60 Hz
3,526 RPM

Dimensions

Frame Size
184T
Shaft Diameter
1 1/8 in
Shaft Length
2 1/2 in
Length
16 5/16 in
Body Diameter
10 in
Length Less Shaft
13 13/16 in
Overall Length
16 5/16 in

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.