Motor
Mfr # HM20
Zoro # G223355205
product price:Â $2,331.99
/eaKey Features
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Ambient Temperature - Maximum
40 Degrees C
Overall Length
24 7/8 in
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Manufacturers Warranty
42 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HM20
Zoro #
G223355205
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
24 7/8 in
Frame Size
284T
Details
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Item
Motor
Manufacturers Warranty
42 mo
Phase
Three
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
1440/1445/1450 RPM
Application
General Purpose
Full Load Current @ 60 Hz
29.5/14.8 A
Motor Design
Three-Phase
NEMA Design Class
B
Number of Speeds
1
Insulation Class
F
Product Type
General Purpose Motor
Weight
225 lb
Efficiency Rating
NEMA Premium Efficiency
Nominal Efficiency
90.2 %
Frequency
60 Hz
Bearing Lubrication Type
Regreasable
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1.15
Description
Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 90.2 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.