Motor

  • Mfr # HW40

  • Zoro # G923361117


product price:  $537.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Insulation Class
F
Phase
Three
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
5.3/2.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HW40
Zoro #
G923361117
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
145TC
Overall Length
14 3/16 in

Details

Motor Design
Three-Phase
Insulation Class
F
Phase
Three
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
5.3/2.7 A
Constant Torque Rating
4:1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Inverter Rating
Inverter Rated
Frame Material
Cast Iron
Usable @ 200V
Not Usable at 200V
Bearing Lubrication Type
Regreasable
NEMA Design Class
B
Number of Speeds
1
Nameplate RPM @ 50 Hz
2965/2970/2960/2965 RPM
Item
Motor
Ambient Temperature - Maximum
40 Degrees C
Nominal Efficiency
86.5 %
Manufacturers Warranty
42 mo
Frequency
60 Hz
Variable Torque Rating
20:1
Mounting Position
Horizontal
Product Type
General Purpose Motor
Usable @ 208V
Not Usable at 208V
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Efficiency Rating
NEMA Premium Efficiency

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 86.5 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.