Motor

  • Mfr # HY44

  • Zoro # G523358968


product price:  $16,285.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Full Load Current @ 60 Hz
226.0 A
Phase
Three
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
Number of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HY44
Zoro #
G523358968
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
48 in
Frame Size
447TS

Details

Full Load Current @ 60 Hz
226.0 A
Phase
Three
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
Number of Speeds
1
Variable Torque Rating
20:1
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
1,455 RPM
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Insulation Class
F
Frame Material
Cast Iron
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
5 yr
Nominal Efficiency
96.2 %
Constant Torque Rating
5:1
Item
Motor
Nameplate Voltage @ 50 Hz
380V AC
Frequency
60 Hz
Bearing Lubrication Type
Regreasable

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 96.2 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.