Motor

  • Mfr # JF93

  • Zoro # G823354769


product price:  $3,680.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Product Type
General Purpose Motor
Nominal Efficiency
94.5 %
Usable @ 208V
Not Usable at 208V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JF93
Zoro #
G823354769
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
30 5/16 in
Frame Size
326T

Details

Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Product Type
General Purpose Motor
Nominal Efficiency
94.5 %
Usable @ 208V
Not Usable at 208V
Nameplate Service Factor @ 60 Hz
1.25
Item
Motor
Full Load Current @ 60 Hz
56.0 A
Phase
Three
Manufacturers Warranty
42 mo
Variable Torque Rating
20:1
Frame Material
Cast Iron
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Inverter Rating
Inverter Rated
Motor Design
Three-Phase
Mounting Position
Horizontal
Frequency
60 Hz
Usable @ 200V
Not Usable at 200V
Insulation Class
F
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Bearing Lubrication Type
Regreasable
Nameplate RPM @ 50 Hz
985/990/980 RPM

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 94.5 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.