Motor

  • Mfr # JG05

  • Zoro # G623361295


product price:  $1,868.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

NEMA Design Class
B
Insulation Class
F
Full Load Current @ 60 Hz
24.9/12.4 A
Nameplate RPM @ 50 Hz
2,950/2,955/2,935/2,940/2,945 RPM
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JG05
Zoro #
G623361295
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
25 1/8 in
Frame Size
256T

Details

NEMA Design Class
B
Insulation Class
F
Full Load Current @ 60 Hz
24.9/12.4 A
Nameplate RPM @ 50 Hz
2,950/2,955/2,935/2,940/2,945 RPM
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Item
Motor
Product Type
General Purpose Motor
Motor Design
Three-Phase
Number of Speeds
1
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Lubrication Type
Regreasable
Phase
Three
Weight
280 lb
Mounting Position
Horizontal
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Nominal Efficiency
91 %
Variable Torque Rating
20:1
Manufacturers Warranty
42 mo
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.