Motor

  • Mfr # JG18

  • Zoro # G623360670


product price:  $12,379.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Manufacturers Warranty
42 mo
Nameplate Service Factor @ 60 Hz
1.25
Frequency
60 Hz
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Nominal Efficiency
95 %
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JG18
Zoro #
G623360670
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
444T
Overall Length
44 1/2 in

Details

Manufacturers Warranty
42 mo
Nameplate Service Factor @ 60 Hz
1.25
Frequency
60 Hz
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Nominal Efficiency
95 %
Frame Material
Cast Iron
Usable @ 200V
Not Usable at 200V
Variable Torque Rating
20:1
Nameplate RPM @ 50 Hz
1480/1485/1470/1475 RPM
Full Load Current @ 60 Hz
120.0 A
Phase
Three
Bearing Lubrication Type
Regreasable
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Inverter Rating
Inverter Rated
Number of Speeds
1
Item
Motor
Insulation Class
F
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Motor Design
Three-Phase
Motor Enclosure Type
Totally Enclosed Fan Cooled
Usable @ 208V
Not Usable at 208V
NEMA Design Class
B

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 95 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.